DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Nova™ 72 x 42 in. Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and J2 Basic Control

JNOV7242WRL2XX

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
77 gal
Collection
Nova™
Color Finish
Oyster
Color Finish Category
Neutrals
Depth
14-3/4 in
Drain Location
End
Height
20-1/2 in
IAPMO Listed
No
Installation Type
Drop-In
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Watts
800
Width
42 in

Starting at
Call for Pricing
  • QUANTITY