74-1/4 in. Acrylic Tiling-In Bead

You last purchased this on
 
JACUZZI®

74-1/4 in. Acrylic Tiling-In Bead

  • Fast #
  • Part #J5817000
  • Item #18817
  • Manufacturer Part #5817000
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

74-1/4 in. Acrylic Tiling-In Bead

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pure Air® bubbles provide gentle embracing massage
  • Balanced 360? balanced air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Requires Certification

Specifications

ANSI:
Yes
ASME:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
74-1/4 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Watts:
800 W
Weight:
5 lb
Width:
2 in