DESCRIPTION

JACUZZI® AccuPro Jet Trim Ring in Brushed Nickel

JGU45826

Manufacturer Part #: GU45826

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Collection
AccuPro
GSA Approved
No
Height
4/5 in
IAPMO Listed
No
Product Type
Trim Kit
Type
Trim Kit
WaterSense Labeled
No
Weight
1/2
Width
2-3/4 in

Print

DOCUMENTS