Amiga® 72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Black

Part #JAMS7236WRL2CHB  |  Item #4577886  |  Manufacturer Part #AMS7236WRL2CHB

$3,681.52 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Exclusive Tru-level® pre-leveled base for ease of installation

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 78 gal

Collection: Amiga®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 20-63/100 in

Drain Location: End

Height: 20-3/4 in

IAPMO Listed: No

Installation Type: Skirted

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 8

Number of Occupants: 1

Overall Length: 72 in

Overall Width: 36 in

Pump Location: Left

Size: 72 in x 36 in

Tub Depth: 20-63/100 in

UL Listed: No

Volts: 120V

Weight: 129