Two Handle Roman Tub Faucet in Brushed Nickel
Barrea™ Two Handle Roman Tub Faucet in Brushed Nickel
Product Details
Product Details
- Balanced 360? balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Barrea™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 7 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-15/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Spout Height:
- 5-5/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- Tub Spout Type:
- Non-diverter