59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Whirlpool Bathtub with Right Drain and J4 Luxury Control in Black
Bellavista™ 59-3/4 x 59-3/4 in. 10-Jet Acrylic Corner Drop-In Whirlpool Bathtub with Right Drain and J4 Luxury Control in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Industry-leading jet performance and design
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 92 gal
- Collection:
- Bellavista™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Configuration:
- Whirlpool
- Depth:
- 18-7/8 in
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 59-3/4 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 10
- Number of Occupants:
- 2
- Pump Location:
- Right
- Size:
- 60 in x 60 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 160 lb
- Width:
- 59-3/4 in