59-3/4 x 59-3/4 in. Acrylic Corner Drop-In Bathtub with Center Drain and J2 Basic Control in Oyster

You last purchased this on
 
JACUZZI®

Bellavista™ 59-3/4 x 59-3/4 in. Acrylic Corner Drop-In Bathtub with Center Drain and J2 Basic Control in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Bellavista™ 59-3/4 x 59-3/4 in. Acrylic Corner Drop-In Bathtub with Center Drain and J2 Basic Control in Oyster

  • Fast #
  • Part #JBEL6060BCX2CXY
  • Item #4049301
  • Manufacturer Part #BEL6060BCX2CXY
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Corner
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
92 gal
Collection:
Bellavista™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Soaker
Depth:
18-7/8 in
Drain Location:
Center
GSA Approved:
No
Height:
25 in
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Occupants:
2
Size:
60 in x 60 in
UL Listed:
No
Volts:
120V
Weight:
80 lb
Width:
60 in