Bellavista™ 66 x 42 in. Air Bath Drop-In Bathtub with Center Drain in White

Part #JBEL6642ACR4CXW  |  Item #4050122  |  Manufacturer Part #BEL6642ACR4CXW

$4,263.75 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 88 gal

Collection: Bellavista™

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 20 in

Drain Location: Center

Height: 26 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: Yes

Number of Occupants: 2

Overall Length: 66 in

Overall Width: 42 in

Pump Location: Right

Size: 66 in x 42 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 133