JACUZZI®

Bellavista™ 72 x 42 in. Drop-In Bathtub with Center Drain in Oyster

Part #JBEL7242BCX2CXY  |  Manufacturer Part #BEL7242BCX2CXY

Color/Finish: Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 95 gal

Collection: Bellavista™

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 20 in

Drain Location: Center

GSA Approved: No

Height: 26 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Specifications: Yes

Overall Length: 72 in

Overall Width: 42 in

Size: 72 in x 42 in

UL Listed: No

Volts: 120V

Weight: 100