Bianca™ 66 x 36 in. Freestanding Bathtub in White with Polished Chrome

Part #JBIF6636WUR2CPWC  |  Item #7264658  |  Manufacturer Part #BIF6636WUR2CPWC

$6,787.50 EACH

Color/Finish: White/Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 89 gal

Collection: Bianca™

Color Finish: White/Polished Chrome

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-22/25 in

Drain Location: End

Height: 24 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 66 in

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 10

Number of Occupants: 1

Overall Length: 66 in

Overall Width: 36 in

Pump Location: Right

Size: 66 in x 36 in

Tub Depth: 21-22/25 in

UL Listed: No

Volts: 120V

Weight: 147

Width: 36 in