JACUZZI®
Bianca™ BIANCA 6636 FREESTANDING WHIRLPOOL CHROMA WHISPER+ WHITE/CHROME WITH PT62826 CONTENTO TUB FILLER BRUSHED NICKEL
Part #JBIN6636WUR2CPWW | Item #8329060 | Manufacturer Part #BIN6636WUR2CPWW
Type:
JCEZ5932BCXXXXGProduct Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Freestanding Tub Filler in Brushed Nickel included
- PT61000 rough-in manifold kit is required for installation of freestanding filler in concrete floors
Documents
Recommended Accessories
Specifications
ADA Compliant: No
ANSI Specifications: [A112.19.7-2012, A112.18.1]
Adjustable: No
Bathtub Shape: Rectangle
CSA Certified: [B45.10-12, B125.1]
Capacity: 89 gal
Collection: Bianca™
Color Classification: Color
Color Finish: White
Color Finish Category: Whites
Drain Location: Universal
Faucet Mount: Floor Mount
Flow Rate: 7 gpm
Handle Material: Metal
Handle Type: Lever
Hardware Included: Yes
Height: 24 in
IAPMO Listed: Yes
Installation Type: Freestanding
Length: 66 in
Material: Acrylic
Number of Holes: 1 Hole
Origin: Domestic
Shape: Rectangular
Spout Height: 33-1/4 in
Spout Reach: 11-1/4 in
Spout Type: Fixed
Type: JCEZ5932BCXXXXG
Weight: 159.47
Width: 36 in
Entire Collection
-
Starting at $2,298.75
-
Starting at $5,549.25
-
Starting at $5,249.25
-
Starting at $2,895.00