Bonaire® 48 x 34 in. Rectangle Shower Base with Right Drain in Oyster

Part #JEU25969  |  Item #3350589  |  Manufacturer Part #EU25969

Call for Pricing

Color/Finish: Oyster

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable high-gloss acrylic material
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Bonaire®

Color Finish: Oyster

Color Finish Category: Neutrals

Drain Location: End

Height: 24-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 48 in

Material: Acrylic

Shower Base Shape: Rectangle

Threshold Height: 24-1/2 in

UL Listed: No

Width: 34 in