Bonaire® Shower Enclosure with Right Drain in Almond

Part #JJ279958  |  Item #765356  |  Manufacturer Part #J279958

Call for Pricing

Color/Finish: Almond

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 73 gal

Collection: Bonaire®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: End

Height: 84-1/2 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

Shower Base Shape: Rectangle

UL Listed: No

Width: 32 in