Bravo™ 65-1/2 x 35-5/8 in. Freestanding Bathtub in White

Part #JBRF6636ACX2XXW  |  Item #4896787  |  Manufacturer Part #BRF6636ACX2XXW

$4,394.25 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Basin Length: 46 in

Basin Width: 20-1/4 in

Bathtub Shape: Oval

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

Capacity: 60 gal

Clawfoot Included: No

Collection: Bravo™

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Occupants: 2

Overall Length: 65-1/2 in

Overall Width: 35-5/8 in

Size: 65-1/2 in x 35-5/8 in

Soaking Depth: 16 in

Style: Transitional

UL Listed: No

Volts: 120V

Weight: 131