Bravo™ 65-1/2 x 35-5/8 in. Freestanding Bathtub with Center Drain in Black

Part #JBRF6636BCXXXXB  |  Item #4896778  |  Manufacturer Part #BRF6636BCXXXXB

$2,306.25 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

Basin Length: 46 in

Basin Width: 20-1/4 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 60 gal

Clawfoot Included: No

Collection: Bravo™

Color Finish: Black

Color Finish Category: Blacks

Drain Included: No

Drain Location: Center

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: Acrylic

NSF Certified: No

Number of Occupants: 2

Overall Height: 24 in

Overall Length: 65-1/2 in

Overall Width: 35-5/8 in

Overflow Type: Round

Size: 65-1/2 in x 35-5/8 in

Soaking Depth: 16 in

UL Listed: No

Weight: 122