JACUZZI®

Capella® 55 x 55 in. Soaker Corner Bathtub in Black

Part #JCPS5555BCXXXXB  |  Manufacturer Part #CPS5555BCXXXXB

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Corner

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 72 gal

Collection: Capella®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Soaker

Depth: 21-1/4 in

Drain Location: Center

GSA Approved: No

Height: 20-1/2 in

IAPMO Listed: No

Installation Type: Skirted

Length: 55 in

Material: Acrylic

NSF Specifications: Yes

Overall Length: 55 in

Overall Width: 55 in

Pump Location: Right

Tub Depth: 21-1/4 in

UL Listed: No

Weight: 100

Width: 55 in