55 x 55 in. Soaker Corner Bathtub in White
Capella® 55 x 55 in. Soaker Corner Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Corner
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 72 gal
- Collection:
- Capella®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 21-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 20-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount, 3 Wall Alcove
- Length:
- 55 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Size:
- 55 in x 55 in
- Tub Depth:
- 21-1/4 in
- UL Listed:
- No
- Weight:
- 100 lb
- Width:
- 55 in