Capella® 60 x 60 in. 8-Jet Acrylic Corner Drop-In or Skirted Whirlpool Bathtub with Left Drain with Center Drain and J2 Basic Control in Oyster

Part #JCAP6060WCL2XXY  |  Item #418610  |  Manufacturer Part #CAP6060WCL2XXY

$2,333.08 EACH
(Pricing is for Oyster)

Color/Finish: Oyster

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Corner

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 84 gal

Collection: Capella®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 23-1/4 in

Drain Location: Center

Height: 20 in

IAPMO Listed: No

Installation Type: Drop-in

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 8

Number of Occupants: 2

Pump Location: Left

Size: 60 in x 60 in

Tub Depth: 23-1/4 in

UL Listed: No

Volts: 120V

Weight: 122

Width: 60 in