Capella® 60 x 60 in. Soaker Corner Bathtub in Oyster

Part #JCAP6060BCXXXXY  |  Item #329997  |  Manufacturer Part #CAP6060BCXXXXY

$1,231.48 EACH
(Pricing is for Oyster)

Color/Finish: Oyster

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Corner

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 84 gal

Collection: Capella®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Soaker

Depth: 23-1/4 in

Drain Location: Center

GSA Approved: No

Height: 20-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 60 in

Material: Acrylic

NSF Specifications: Yes

Number of Occupants: 2

Overall Length: 60 in

Overall Width: 60 in

Size: 60 in x 60 in

Tub Depth: 23-1/4 in

UL Listed: No

Weight: 95

Width: 60 in