70 x 32 in. Freestanding Bathtub with Center Drain in White with Chrome
Celeste™ 70 x 32 in. Freestanding Bathtub with Center Drain in White with Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-1/2 in
- Basin Length:
- 49-43/50 in
- Basin Width:
- 18-11/50 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 84 gal
- Clawfoot Included:
- No
- Collection:
- Celeste™
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Chrome
- Configuration:
- Soaker
- Depth:
- 17-18/25 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 70 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Soaking Depth:
- 14-3/4 in
- Tub Depth:
- 17-18/25 in
- UL Listed:
- No
- Weight:
- 110 lb