Cetra® 60 x 36 in. Acrylic Rectangle Drop-In Bathtub with Left Drain in Black

Part #JCTS6036BLXXXXB  |  Item #1391465  |  Manufacturer Part #CTS6036BLXXXXB

$1,171.64 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 67 gal

Collection: Cetra®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Soaker

Depth: 20-63/100 in

Drain Location: End

GSA Approved: No

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: Skirted

Length: 60 in

Material: Acrylic

NSF Certified: Yes

Number of Occupants: 1

Size: 60 in x 36 in

Tub Depth: 20-63/100 in

UL Listed: No

Weight: 57

Width: 36 in