DESCRIPTION

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

JACUZZI® Cetra® 60 x 36 in. Drop-In Soaking Bathtub with Left Drain in White

JCTS6036BLXXXXW

Manufacturer Part #: CTS6036BLXXXXW

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
67 gal
Collection
Cetra®
Configuration
Soaker
Depth
20-63/100 in
Drain Location
End
GSA Approved
No
Height
21-1/4 in
IAPMO Listed
Yes
Installation Type
Skirted
NSF Specifications
Yes
UL Listed
No
Weight
57
Width
36 in

Print