Cetra® 60 x 36 in. Air Bath Drop-In Bathtub with End Drain in Black

Part #JCTS6036ALR2XXB  |  Item #4777052  |  Manufacturer Part #CTS6036ALR2XXB

$2,055.64 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • PURE AIR® bubbles provide gentle embracing massage
  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 67 gal

Collection: Cetra®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 20-63/100 in

Drain Location: End

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: Skirted

Material: Acrylic

NSF Certified: Yes

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 36 in

Pump Location: Right

Size: 60 in x 36 in

Tub Depth: 20-63/100 in

UL Listed: No

Volts: 120V

Watts: 800

Weight: 90