Cetra® 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Black

Part #JCET6036WLR2CHB  |  Item #4578280  |  Manufacturer Part #CET6036WLR2CHB

$2,478.60 EACH
(Pricing is for Black)

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 67 gal

Collection: Cetra®

Color Finish: Black

Color Finish Category: Blacks

Configuration: Whirlpool

Depth: 21-3/4 in

Drain Location: End

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 8

Number of Occupants: 1

Overall Length: 60 in

Overall Width: 36 in

Pump Location: Right

Size: 60 in x 36 in

Tub Depth: 21-3/4 in

UL Listed: No

Volts: 120V

Weight: 95