JACUZZI®
Cetra® 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Black
Part #JCTS6036WLR2CHB | Item #4578017 | Manufacturer Part #CTS6036WLR2CHB
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Recommended Accessories
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Rectangle
Bathtub Type: Whirlpool
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 67 gal
Collection: Cetra®
Color Finish: Black
Color Finish Category: Blacks
Configuration: Whirlpool
Depth: 20-63/100 in
Drain Location: End
Height: 21-1/4 in
IAPMO Listed: No
Installation Type: Skirted
Material: Acrylic
NSF Certified: Yes
Number Of Jets: 8
Number of Occupants: 1
Overall Length: 60 in
Overall Width: 36 in
Pump Location: Right
Size: 60 in x 36 in
Tub Depth: 20-63/100 in
UL Listed: No
Volts: 120V
Weight: 125