DESCRIPTION

Jacuzzi Curved Tub Pillow

JC26395

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Almond
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
No
Length
16 in
Material
Elastomer
Material Type
Vinyl
Width
7 in

Starting at
$59.52
EACH
  • QUANTITY