Designer Neck Jet Ring in Brushed Nickel
Designer Neck Jet Ring in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- Balanced 360? balanced air flow system for a whole body experience
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- PVC
- WaterSense Labeled:
- No
- Weight:
- 1/2 lb
- Width:
- 3 in