DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Designer Neck Jet Ring

JP5568

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Height
3 in
IAPMO Listed
No
Length
3 in
Material
Plastic
Trim Only
Yes
WaterSense Labeled
No
Width
3 in

Starting at
$114.45
EACH
  • QUANTITY

DOCUMENTS