• Cart

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Linea® Drain Rough-In Kit in Brass

JMF75000

Color Finish

Brass

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Linea®
Color Finish
Brass
Color Finish Category
Brass Tones
GSA Approved
No
Height
25 in
IAPMO Listed
No
Length
5 in
Material
Brass, Copper
NSF Certified
No
Type
Drain Rough-In Kit
Width
2 in

$78.59
EACH

(Pricing is for Brass)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment