JACUZZI®

Duetta® 66 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in Oyster

Part #JDUE6636CCR4CPYY  |  Manufacturer Part #DUE6636CCR4CPYY

$7,051.01 EACH

Color/Finish: Oyster

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Oval

Bathtub Type: Combo

CSA Certified: Yes

Capacity: 89 gal

Collection: Duetta®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 20-73/80 in

Drain Location: Center

Height: 26 in

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Specifications: Yes

Number Of Jets: 14

Number of Occupants: 2

Overall Length: 66 in

Overall Width: 36 in

Pump Location: Right

Size: 66 in x 36 in

Tub Depth: 20-73/80 in

Type: JDUE6636CCR4CPYY

Volts: 240V

Watts: 900

Weight: 156