Duetta® 66 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in White

Part #JDUE6636CCR5CPWW  |  Item #7272388  |  Manufacturer Part #DUE6636CCR5CPWW

$8,302.50 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Oval

Bathtub Type: Combo

CSA Certified: Yes

Capacity: 89 gal

Collection: Duetta®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 20-73/80 in

Drain Location: Center

Height: 26 in

Installation Type: [Drop-in, Undermount]

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 14

Number of Occupants: 2

Overall Length: 66 in

Overall Width: 36 in

Pump Location: Right

Size: 66 in x 36 in

Tub Depth: 20-73/80 in

Volts: 240V

Watts: 900

Weight: 156