66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

You last purchased this on
 
JACUZZI®

Duetta® 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Duetta® 66 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #JDUE6636WCR2HXWW
  • Item #7113090
  • Manufacturer Part #DUE6636WCR2HXWW
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
89 gal
Collection:
Duetta®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-73/80 in
Drain Location:
Center
Height:
26 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Undermount
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
14
Number of Occupants:
2
Overall Length:
66 in
Overall Width:
36 in
Pump Location:
Right
Tub Depth:
20-73/80 in
UL Listed:
No
Volts:
120V
Weight:
136 lb