72 x 42 in. Drop-In Bathtub with Center Drain in Oyster

You last purchased this on
 
JACUZZI®

Duetta® 72 x 42 in. Drop-In Bathtub with Center Drain in Oyster

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Duetta® 72 x 42 in. Drop-In Bathtub with Center Drain in Oyster

  • Fast #
  • Part #JDUE7242BCX2CXY
  • Item #4048929
  • Manufacturer Part #DUE7242BCX2CXY
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oyster Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Tru-level™ base system
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
108 gal
Collection:
Duetta®
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Soaker
Depth:
20-73/80 in
Drain Location:
Center
GSA Approved:
No
Height:
26 in
IAPMO Listed -:
No
Installation Type:
Drop-in, Undermount
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Occupants:
2
Overall Length:
72 in
Overall Width:
42 in
Size:
72 in x 42 in
Tub Depth:
20-73/80 in
UL Listed:
No
Volts:
120V
Weight:
100 lb