JACUZZI®

Elara® 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Oyster

Part #JELA6636WLR2HXYY  |  Manufacturer Part #ELA6636WLR2HXYY

Color/Finish: Oyster

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 15, 20

ANSI Specifications: Yes

Bathtub Shape: Rectangle

CSA Certified: Yes

Capacity: 91 gal

Collection: Elara®

Configuration: Whirlpool

Depth: 21-33/80 in

Drain Location: End

Height: 26 in

IAPMO Listed: No

Installation Type: Drop-in, Undermount

NSF Specifications: Yes

Number Of Jets: 14

Overall Width: 36 in

Pump Location: Right

UL Listed: No

Volts: 120V