DESCRIPTION

JACUZZI® Elara® 72 x 36 in. Whirlpool Bathtub with Left Hand Drain in White

JELA7236CLR4CWWW

Manufacturer Part #: ELA7236CLR4CWWW

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
20
Bathtub Shape
Rectangle
Capacity
97 gal
Collection
Elara®
Depth
18 in
Drain Location
Left
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in
Number Of Jets
14
Overall Width
36 in
UL Listed
No
Volts
240V

Print