DESCRIPTION

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

JACUZZI® Elara® 72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in Oyster

JELA7236CRL4CHYC

Manufacturer Part #: ELA7236CRL4CHYC

Color/Finish

Oyster

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
97 gal
Collection
Elara®
Configuration
Whirlpool
Depth
20-41/80 in
Drain Location
End
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
NSF Specifications
Yes
Number Of Jets
14
Overall Width
36 in
Pump Location
Left
UL Listed
No
Volts
240V
Watts
900

Print