Elara® 72 x 42 in. Thermal Air Drop-In Bathtub with End Drain in Oyster

Part #JELA7242CRL5CPYC  |  Item #7272058  |  Manufacturer Part #ELA7242CRL5CPYC

$10,278.75 EACH

Color/Finish: Oyster

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable high-gloss acrylic material
  • Combination of Whirlpool and PURE AIR® bath
  • More than a dozen personalized hydromassage options
  • Maximized jet count and placement
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Combo

CSA Certified: Yes

Capacity: 127 gal

Collection: Elara®

Color Finish: Oyster

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 21-33/80 in

Drain Location: End

Height: 26 in

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Certified: Yes

Number Of Jets: 14

Number of Occupants: 1

Overall Length: 72 in

Overall Width: 42 in

Pump Location: Left

Size: 72 in x 42 in

Tub Depth: 21-33/80 in

Volts: 240V

Watts: 900

Weight: 154