DESCRIPTION

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

JACUZZI® Elara® 72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

JELA7242WLR4CHWC

Manufacturer Part #: ELA7242WLR4CHWC

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
AMP
20
ANSI Specifications
Yes
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
127 gal
Collection
Elara®
Configuration
Whirlpool
Depth
21-33/80 in
Drain Location
End
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
NSF Specifications
Yes
Number Of Jets
14
Overall Width
42 in
Pump Location
Right
UL Listed
No
Volts
120V

Print