Jet Ring Kit in Oil Rubbed Bronze
Era™ Jet Ring Kit in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Era™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 1-1/10 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- WaterSense Labeled:
- No
- Weight:
- 1/2 lb