60 x 30 in. 10-Jet Acrylic Rectangle Alcove Whirlpool Bathtub with Left Drain and Manual On or Off in Almond
Finestra® 60 x 30 in. 10-Jet Acrylic Rectangle Alcove Whirlpool Bathtub with Left Drain and Manual On or Off in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Industry-leading jet performance and design
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 112 gal
- Collection:
- Finestra®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Configuration:
- Whirlpool
- Depth:
- 33-1/4 in
- Drain Location:
- End
- Height:
- 38-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Skirted
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Jets:
- 6
- Pump Location:
- Right
- Tub Depth:
- 33-1/4 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1500 W
- Weight:
- 260 lb
- Width:
- 30 in