60 x 36 in. 10-Jet Acrylic Rectangle Alcove Whirlpool Bathtub with Left Drain and Manual On or Off in Almond

You last purchased this on
 
JACUZZI®

Finestra® 60 x 36 in. 10-Jet Acrylic Rectangle Alcove Whirlpool Bathtub with Left Drain and Manual On or Off in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Finestra® 60 x 36 in. 10-Jet Acrylic Rectangle Alcove Whirlpool Bathtub with Left Drain and Manual On or Off in Almond

  • Fast #
  • Part #JFIN6036WLR1HXA
  • Item #5058029
  • Manufacturer Part #FIN6036WLR1HXA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Industry-leading jet performance and design
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15, 20
ANSI:
Yes
ASME:
ASME A112.19.7-2012
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
112 gal
Collection:
Finestra®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Configuration:
Whirlpool
Depth:
31-1/2 in
Drain Location:
End
Height:
38-1/2 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
60 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Pump Location:
Right
UL Listed:
No
Volts:
120V
Watts:
1500 W
Width:
36 in