66 x 36 in. Freestanding Bathtub with Center Drain in Black with White
Fiore™ 66 x 36 in. Freestanding Bathtub with Center Drain in Black with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Limited Lifetime Warranty
- Ergonomic designs cradle the bather
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Basin Length:
- 46 in
- Basin Width:
- 24-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Clawfoot Included:
- No
- Collection:
- Fiore™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/White
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 2
- Overall Height:
- 24-3/50 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Size:
- 66 in x 36 in
- Soaking Depth:
- 15-5/8 in
- UL Listed:
- No
- Weight:
- 108 lb