DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

Jacuzzi Era™ Freestanding Tub Trip Lever Drain

JEV23827

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Era™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Length
14 in
Material
Brass
Number Of Jets
10
Watts
800
Width
1-1/2 in

Starting at
$296.81
EACH
  • QUANTITY