JACUZZI®

Fuzion® 70-7/10 x 35-2/5 in. Drop-In Bathtub with End Drain in White

Part #JFUZ7236BUXXXXW  |  Manufacturer Part #FUZ7236BUXXXXW

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ergonomic design cradles the bather and included pillow allows for maximum relaxation
  • Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
  • Infinity Edge twist and turn drain system in chrome
  • High-gloss acrylic with fiberglass backing for life long durability
  • Textured slip-resistant bottom
  • Exclusive TRU-LEVEL® pre-leveled base for ease of installation
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty
  • JACUZZI Epsom Salt Compatible

Specifications

ADA Compliant: No

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 99 gal

Collection: Fuzion®

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 20-3/4 in

Drain Location: End

GSA Approved: No

Height: 24 in

IAPMO Listed: Yes

Installation Type: Drop-in, Undermount

Material: Acrylic

NSF Specifications: Yes

Overall Length: 70-7/10 in

Overall Width: 35-2/5 in

Size: 70-7/10 in x 35-2/5 in

Tub Depth: 20-3/4 in

UL Listed: No

Weight: 90