71-3/4 x 59-3/4 in. Drop-In Bathtub with Center Drain in Oyster
Fuzion® 71-3/4 x 59-3/4 in. Drop-In Bathtub with Center Drain in Oyster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with drop-in or undermount installations. For drop-in installations, an optional wood deck is offered in teak, wenge, or unfinished
- Infinity Edge twist and turn drain system in chrome
- Ergonomic design cradles the bather and included pillow allows for maximum relaxation
- Limited Lifetime Warranty
- Exclusive TRU-LEVEL® pre-leveled base for ease of installation
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Textured slip-resistant bottom
- High-gloss acrylic with fiberglass backing for life long durability
- JACUZZI Epsom Salt Compatible
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 148 gal
- Collection:
- Fuzion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Depth:
- 20-1/2 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in, Undermount
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 2
- Overall Length:
- 71-3/4 in
- Overall Width:
- 59-3/4 in
- Tub Depth:
- 20-1/2 in
- UL Listed:
- No
- Weight:
- 150 lb