Fuzion® Bath Pillow in Almond

Part #JDD50958  |  Item #4578413  |  Manufacturer Part #DD50958

Call for Pricing

Color/Finish: Almond

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Fuzion®

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

Height: 7 in

IAPMO Listed: No

Length: 16 in

Material: Rubber

Material Type: Elastomer