JACUZZI®
Gallery™ 62 x 43 in. Air Bath Drop-In Bathtub with End Drain in Black
Part #JGAL6243ALR2XXB | Item #2238320 | Manufacturer Part #GAL6243ALR2XXB
How to get it:
Product Details
- Durable high-gloss acrylic material
- PURE AIR® bubbles provide gentle embracing massage
- Balanced 360˚ balanced air flow system for a whole body experience
- Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Documents
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: Yes
ASME Specifications: Yes
Bathtub Shape: Oval
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 54 gal
Collection: Gallery™
Color Finish: Black
Color Finish Category: Blacks
Configuration: Whirlpool
Depth: 21-1/4 in
Drain Location: End
Height: 19 in
IAPMO Listed: No
Installation Type: Drop-in
Material: Acrylic
Overall Length: 62 in
Overall Width: 43 in
Pump Location: Right
Size: 62 in x 43 in
UL Listed: No
Volts: 120V
Watts: 800