• Cart

DESCRIPTION

Jacuzzi Jet Trim Ring Set

JP4138

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
70 gal
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
4-1/2 in
IAPMO Listed
No
Length
6 in
Material
Plastic
Trim Only
No
WaterSense Labeled
No
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS