60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
JACUZZI®

Linea® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Linea® 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #JLNS6032BRL2HCW
  • Item #7272190
  • Manufacturer Part #LNS6032BRL2HCW
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Durable high-gloss acrylic material
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Ergonomic designs cradle the bather
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
20
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
53 gal
Collection:
Linea®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Installation Type:
Skirted
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Height:
19-1/2 in
Overall Length:
60 in
Overall Width:
32 in
Tub Depth:
17 in
Volts:
120V
Weight:
55 lb