60 x 32 in. Skirted Whirlpool with Right Hand Drain in Almond and Polished Chrome

You last purchased this on
 
JACUZZI®

Linea® 60 x 32 in. Skirted Whirlpool with Right Hand Drain in Almond and Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Linea® 60 x 32 in. Skirted Whirlpool with Right Hand Drain in Almond and Polished Chrome

  • Fast #
  • Part #JLNS6032WRL2CHAC
  • Item #5079456
  • Manufacturer Part #LNS6032WRL2CHAC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond/Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ultra-low profile SlimPro™ jets
  • Slip-resistant bottom
  • Sleek linear overflow drain
  • Made in the USA
  • Exclusive Tru-Level™ self-leveling base for ease of installation
  • Customizable intensity and directionality for a personalized hydromassage
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
53 gal
Collection:
Linea®
Color Finish Category:
Neutrals
Color Finish Name:
Almond/Polished Chrome
Drain Location:
Right
Height:
19-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Skirted
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Pump Location:
Left
UL Listed:
No
Volts:
120V
Width:
32 in